Data Storage & Media
Related Products
Verbatim's new Nano travel mouse is ultra-compact and wireless too. A great solution for people on the go-this optical mouse is ideal for notebook and netbook users. The small Nano receiver plugs into your laptop's USB port and can stay; no need to plug and unplug a bulky receiver or deal with cords. With 2.4GHz reliability and performance, the travel mouse ensures no delays in cursor movement. This portable mouse comes in a variety of fun colors and works on any computer with a USB port.
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Supports wrist, relieves pressure, and provides comfort. Optical-friendly mouse pad provides superior tracking control. Stain-resistant polyurethane covering wipes clean with damp cloth. Non-skid rubber backing keeps pad in place. Stylish, transparent gel adds color to ...
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
Ensure that your important CD, DVD or Zip® disk is always just where you need it with these self-adhesive CD/DVD/Zip® pockets. They stay firmly attached to the inside cover of your binder or other convenient location so your disk is close to hand. Store software installation CDs, presentation data, textbook CD-ROMs and more within easy reach. The durable material protects the disk against scratches and cracks, and a fold-over top flap secures the disk inside the pocket so it doesn't slip free accidentally. With these disk holders, your valuable storage media are never far away. Larger ...
The Ergonomic Sit-Stand Desk Converter & Single Monitor Mount Combo Kit from Interion® By Global Industrial combines a height adjustable sit stand desk with a monitor desk mount to provide the ultimate in user comfort and productivity, with added savings for buying together. The Interion® Height Adjustable Sit-Stand Desk Converter has a 35" wide platform with a full-width removable keyboard tray. The work surface over the keyboard tray can support laptops as well. The Interion® 's standing desk converter provides an easy way to transition between sitting and standing throughout the ...