Verbatim® 97470 Wireless Mini Travel Optical Mouse, Graphite
|
Questions & Answers (0)
Product Description
Verbatim's new Nano travel mouse is ultra-compact and wireless too. A great solution for people on the go-this optical mouse is ideal for notebook and netbook users. The small Nano receiver plugs into your laptop's USB port and can stay; no need to plug and unplug a bulky receiver or deal with cords. With 2.4GHz reliability and performance, the travel mouse ensures no delays in cursor movement. This portable mouse comes in a variety of fun colors and works on any computer with a USB port.
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 3 in |
| Height | 1-1/4 in |
Product Details
| Battery Type | AAA |
| Type | Mouse |
| Color | Gray |
| Batteries Included | Yes |
| Scroller Type | Scroll Wheel |
| Operating System | Windows XP, Vista, 7, 8, 10, Mac OS X 10.1+, Linux Kernel 2.6+ |
| Description | Wireless Mini Travel Optical Mouse |
| Package Quantity | 1 |
| Manufacturers Part Number | 97470 |
| Host Interface | USB 2.0 |
| Connectivity | Wireless |
| Sensor Type | Optical |
| Brand | Verbatim |
| Frequency | 2.4 G Hz |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Green Accreditation | Yes |