Precise surface enhances the precision of optical mice at fast speeds. Battery saving design extends battery life of wireless mice up to 50%. Foam mouse pad with non skid backing keeps mouse pad in place.
3M MP114BSD1 Precise Mouse Pad, Battery Saving Design, Gray/Bitmap
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 9 in |
| Depth | 8 in |
| Height | 1/8 in |
| Weight | 0.1 lbs |
Product Details
| Type | Mouse Pad |
| Package Quantity | 1 |
| Description | Mouse Pad with Nonskid Back |
| Color | Gray |
| Manufacturers Part Number | MP114BSD1 |
| Brand | 3M |
Related Products
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Glides effortlessly to encourage healthy, natural movement. Mouse Pads offer optical mouse-friendly use for error-free tracking. Wrist Supports are made using soft, durable Lycra® covering that withstands daily wear and tear.
Global Industrial™ LCD/Plasma Mobile Workstation, Black Safely mount and move flat panel monitors with this sturdy steel display that's ideal for production floors, trade shows, lobby displays and more. The strong central 5" square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50" screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36"W x 20"D x 1" thick and is height ...
Soft foam pillow responds to your body's weight and warmth, yet never loses its shape. Conforms to your wrist for exceptional comfort while redistributing pressure points for soothing support and retaining body heat for improved circulation. Also ensures proper hand position while typing and mousing. Durable jersey covering withstands daily wear and tear. Non-skid backing holds pad firmly in place.
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Supports wrist, relieves pressure, and provides comfort. Optical-friendly mouse pad provides superior tracking control. Stain-resistant polyurethane covering wipes clean with damp cloth. Non-skid rubber backing keeps pad in place. Stylish, transparent gel adds color to ...
This lightweight, durable aluminum stand adjusts in almost every way possible to perfectly position your laptop for a more comfortable experience. Two cooling fans help prevent your laptop from overheating. Three USB Ports let you power accessories like your phone, thumb drive, or mouse right through the stand. The included mouse pad is adjustable, removable and works on the right and left sides. Push-button joints raise and lower the panel from flat to 21" and rotate the panel 360° to decrease screen glare and position screens at the optimal viewing angle. WorkEZ Cool improves your ...