x

Take 15% off your entire order!

Offer applied at checkout

Innovera® D974AN Compatible, Remanufactured, CD974AN (920XL) Ink, 700 Page-Yield, Yellow

Innovera® D974AN Compatible, Remanufactured, CD974AN (920XL) Ink, 700 Page-Yield, Yellow

Item #: WBB1176647

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.76

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Innovera® D974AN Compatible, Remanufactured, CD974AN (920XL) Ink, 700 Page-Yield, Yellow

OEM quality without the OEM price. Razor-sharp text and graphics. Installs easily. Device Types: Inkjet Printer; Color(s): Yellow; Page-Yield: 700; Supply Type: Ink.

  • BRAND Innovera
  • MANUFACTURERS PART NUMBER IVRD974AN
  • OEM/COMPATIBLE Compatible
  • PACKAGE QUANTITY 1
  • REMANUFACTURED Yes
  • TYPE Ink
  • PAGE YIELD 700
  • MACHINE COMPATIBILITY HP Officejet 6000 6000 Wireless 6500 6500 Wireless; Officejet Wide Format 7500A
  • PRINT COLOR Yellow
  • COMPATIBLE BRAND HP®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Innovera® D973AN Compatible, Remanufactured, CD973AN (920XL) Ink, 700 Page-Yield, Magenta

Item #: B1176646

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$23.76

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Innovera® D974AN Compatible, Remanufactured, CD974AN (920XL) Ink, 700 Page-Yield, Yellow

Innovera® D974AN Compatible, Remanufactured, CD974AN (920XL) Ink, 700 Page-Yield, Yellow

Item #: WBB1176647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant