Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088473

MPN #: 2850

Inoculation Loop, Rigid, 10uL & 1uL, with Calibration Certificate, Sterile, White, PP, 500/Pack

Product Description
Globe Scientifics disposable inoculation loops and needles offer the most convenient and safest way of streaking culture media. Molded from a special medical grade of polystyrene (PS), they offer a strong, rigid feel to provide comfortable, stable and uniform streaking. The loops are enclosed in peel-apart packages or individually wrapped. All loops are sterilized by gamma radiation. The 1µl and 10µl inoculation loops are available with the loop on one end and an integrated needle on the other end. A separate needle is therefore not required. We also offer a 10/1uL combination loop consisting of 1uL on one end and 10uL on the other end.Certificate of calibration comes with each case Gamma Sterilized Available in 1uL, 10uL or 10/1uL configurations*NOTE INDIVIDUALLY WRAPPED LOOPS MUST BE CUT OPEN

PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2850
Capacity1uL & 10uL
Package Quantity500
BrandGlobe Scientific