This Jackson Safety Ultra-Lightweight HLX-100 Insight Welding Helmet is built with four independent sensors with lithium batteries, positioned to reduce possibility of blockage during welding. With variable shades from 9 to 13, this helmet has easy-to-use digital controls and sensitivity and delay adjustments for different tasks and durations, enabling welders to enjoy enhanced visibility and color recognition
Jackson Safety Insight Variable ADF Welding Helmet, Shade 9-13, Arc Angel Graphic - HLX-100 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 3-15/16" x 2-3/8" |
Product Details
| Power | Battery |
| Type | Welding Helmet |
| Power Control | Battery |
| Color | Gray |
| Series | HLX-100 |
| Switching Speed | 0.1 |
| Light State | 4 |
| Sensitivity | Yes |
| Grind Mode | Yes |
| Style | Welding Helmet |
| Number of Arc Sensors | 4 |
| Material | Thermoplastic |
| Welding Helmet Type | ADF Welding Helmet |
| Lens Shade | 4 |
| Description | Insight Variable ADF Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W9 to W13 |
| Manufacturers Part Number | 46130 |
| Suspension | Ratchet |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 2010, CSA Compliant |