Jackson Safety® Welding Helmet Hsl100 4-1/2 X 5-1/4 Black
Write a Review
|
Questions & Answers (0)
Product Description
Jackson Safety HSL-100 passive filter wide vision welding helmet. Narrow shell design is perfect for work in tight spaces. Extended front increases neck protection from sparks, slag, and other hazards. Lightweight design is made for comfort. Comes complete with cover plate and shade 10 polycarbonate filter plate. Viewing area 4-1/2" x 5-1/4". Meets ANSI-Z87.1-2010. 90 day warranty.
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.75 in |
| Width | 9.75 in |
| Depth | 8.25 in |
| Height | 14 in |
| Weight | 3 lbs |
| Viewing Area | 4-1/2" x 5-1/4" |
Product Details
| Type | Welding Helmet |
| Color | Black |
| Series | HSL-100 |
| Light State | 10 |
| Grind Mode | No |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Shade Range | W10 |
| Manufacturers Part Number | 14975 |
| Head Gear | 370 |
| Brand | Jackson Safety |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | ANSI/CSA |