Jackson Safety® NexGen® Auto Darkening Welding Helmet, 3-13/16 x 2-3/8, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Jackson Safety® HSL 100 Welding Helmet is built with four independent sensors (with 2 replaceable solar-lithium batteries) positioned to reduce possibility of blockage during welding with a large viewing field of 3-13/16" x 2-3/8". Variable shades from 9 to 13 to shield and protect eyes from radiant energy during weld. This amber view lens has sensitivity and delay adjustments for different tasks enabling welders to enjoy enhanced clarity of the weld puddle. Versatile 3-in-1 built in function with weld grind and torch modes this welding helmet meets ANSI Z87.1-2010 standards and is CSA compliant. Established in 1933 Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value durability and comfort Jackson Safety® has set the standard. Whether the need is for welding protection in a steel fabrication environment head protection on a construction site or hearing protection at an airport Jackson Safety® provides the widest range of safety choices to meet the needs of every job and every worker.
PRICE
$759.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 3-13/16 x 2-3/8 |
Product Details
| Type | Welding Helmet |
| Color | Black |
| Series | HSL-100 |
| Light State | Variable 9-13 |
| Lens Speed | 1/15000 Second |
| Number of Arc Sensors | 4 |
| Material | Thermoplastic |
| Welding Helmet Type | ADF Welding Helmet |
| Description | Auto Darkening Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W4/W9 to W13 |
| Manufacturers Part Number | 46148 |
| Head Gear | 370 |
| Suspension | Ratchet |
| Adjustable Shade Range | 9 to 13 |
| TIG Capabilities | 5A |
| Brand | Jackson Safety |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI Z87.1, CSA Z94.3 Compliant |