Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mauritzon

Model # :WBB430449

MPN #: CIWV-6407-05

Insta-Curtain Welding Curtain, Orange 5 Yards - CIWV-6407-05

Product Description
Insta-Curtain, Orange 5 Yards

Insta-curtains are the quick, easy solution for replacement and temporary welding enclosures. This grommeted curtain roll can be cut to your required length using a carton knife or scissors. The grommets are spaced 12" apart on one long edge for strong, safe hanging. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Width15
Height5.33 ft
Weight8 lbs
Size5-1/3 x 15 ft
Grommet Spacing12"
Thickness14 mil

Product Details

TypeWelding Curtain
ColorOrange
MaterialPVC
Package Quantity1
Manufacturers Part NumberCIWV-6407-05
BrandMauritzon