Tapco® Instalert 18 Bundle, Incld Portable Post, USB, Powercase 36, 18"W x 28"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
InstAlert 18 and InstAlert 24 are preferred for their remote management capabilities, quick set-up and deployment, portability, and versatility
Lightweight and portable: Weighs just 43 lbs., and is the only variable message sign on the market that folds in half to easily fit in the trunk of a vehicle.
Quick and easy to set up: One person can deploy and take down in a couple of minutes.
Lightweight and portable: Weighs just 43 lbs., and is the only variable message sign on the market that folds in half to easily fit in the trunk of a vehicle.
Quick and easy to set up: One person can deploy and take down in a couple of minutes.
PRICE
$12,339.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 2-3/4 in |
| Height | 18 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Various |
| Color | Black |
| Power Source | Battery |
| Mounting Location | Post |
| Includes | Battery Pack, Carrying Case, Portable Post |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Various |
| Manufacturers Part Number | 4001753 |
| LED Color Family | Amber |
| Brand | Tapco |
Warranty
| Warranty | 3 yr |