Combat fatigue while using the Visual Alert™ LED paddle with this non-retractable staff made of ABS plastic.
Dimensions:
- Height = 72"
- Inner Diameter = 1.5"
- Outer Diameter = 2.4"
Tapco STAFF for LED Paddle with Strap, 72", Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 2-1/2 in |
| Height | 72 in |
| Weight | 5 lbs |
Product Details
| Includes | Staff & Strap |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Color | Black |
| Series | Visual Alert |
| Brand | Tapco |