Medi-First® Ice Pack, 4" x 6", Unboxed, 7241M
Write a Review
|
Questions & Answers (0)
Product Description
Medi-First® Ice Pack 4"x6" Unboxed, 7241M
Small 4" x 6" unboxed single use ice pack. Instant cold pack, no refrigeration needed. Ideal for minor sprains, burns and headaches. Reduces swelling.
Small 4" x 6" unboxed single use ice pack. Instant cold pack, no refrigeration needed. Ideal for minor sprains, burns and headaches. Reduces swelling.
PRICE
$1.18
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 6 in |
| Weight | 0.3 lbs |
| Size | 4" x 6" |
Product Details
| Type | Cold Pack |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Instant Cold Compress |
| Color | White |
| Manufacturers Part Number | 7241M |
| Brand | Medi-First |