This instant read beverage thermometer has optimal temperature range indicated on the dial for consistent and accurate temperatures for your favorite beverage. The Escali® instant read beverage thermometer features a shaded zone on the dial for frothing milk. Stainless steel vessel clip allows for hands-free use.
Escali® AHB1 Instant Read Beverage Thermometer NSF Listed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/4 in |
| Height | 6 in |
Product Details
| Min Temperature | 0 °C |
| Color | Silver |
| Max Temperature | 220 °C |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Instant Read Beverage Thermometer |
| Manufacturers Part Number | AHB1 |
| Brand | Escali |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NSF Listed |