Escali® DR3-B-Touch Screen Digital Timer, Black
Write a Review
|
Questions & Answers (0)
Product Description
Escali® Touch Screen Digital Timer, Black
The simple touch screen technology and trend right colors makes this timer fun for all ages and easy to use. The timer has a maximum count-up, count-down of 99 minutes and 59 seconds and has a magnet mount or kickstand option.One AAA Battery included
The simple touch screen technology and trend right colors makes this timer fun for all ages and easy to use. The timer has a maximum count-up, count-down of 99 minutes and 59 seconds and has a magnet mount or kickstand option.One AAA Battery included
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1 in |
| Weight | 0.2 lbs |
Product Details
| Material | Plastic |
| Description | Touch Screen Digital Timer, Black |
| Color | Black |
| Manufacturers Part Number | DR3-B |
| Timer/Memory | Timer: 99 min. & 59 sec. max, Count up & down, Timer can recall last setting |
| Brand | Escali |
Warranty
| Warranty | 2 yr |