This instant read large dial thermometer is perfect to ensure great results and proper internal cooking temperatures. The vessel clip allows for hands free use.
Escali® AH3-Instant Read Large Dial Thermometer NSF Listed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/4 in |
| Height | 6 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | 0 °C |
| Max Temperature | 220 °C |
| Includes | Includes vessel clip for hands free use. |
| Material | Stainless Steel |
| Description | Instant Read Large Dial Thermometer NSF Listed |
| Manufacturers Part Number | AH3 |
| Brand | Escali |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NSF |