The re-usable Hot Button® hot pack instantly becomes hot once the button inside the pack is activated. The pack remains hot for at least 30 minutes. Re-usable pack is "recharged" and made ready for a future activation by boiling it for approximately 10 minutes. The activation and recharging of a pad can be repeated at least 100 times. The Hot Button® contents are not harmful; they are common non-toxic food additives. Activate pad by gently flexing disk within the pad back and forth until pad starts to crystalize; pad will heat to approximately 130°F (54°C). For cold pack refrigerate do not freeze. To return to liquid state wrap pad in cloth, place in boiling water for 5 to 12 minutes. Neck - 11" x 17" - Case of 12.
Relief Pak® Hot Button® Instant Reusable Hot Compress, Neck 11" x 17", 12/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 17 in |
| Height | 3/4 in |
| Weight | 30 lbs |
Product Details
| Style | Neck |
| Material | Pad |
| Package Quantity | 12 |
| Description | Hot Button® Reusable Instant Hot Compress |
| Color | Natural |
| Manufacturers Part Number | 11-1027-12 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |