Chronomite Instant-Temp-High Cap, 3-Phase, Safety Electric Tankless Water Heater, 67A, 480V
Write a Review
|
Questions & Answers (0)
Product Description
Chronomite Instant-Temp-High Cap, 3-Ph-High Act-H3, Safety Electric Tankless Water Heater, 67A, 480V
Chronomite TRIPLETS™ - High Capacity - 3 Phase - High Activation - H3 models are manufactured to provide reliable hot water with flow rates from 2.8 gpm to 8.0 gpm. There is no pressure and temperature relief valve needed (unless required by code), saving time and money on installation. The housing is fabricated from rugged stainless steel. The element assembly is fabricated from Celcon plastic. The heating coils are nichrome. It uses a digital microprocessor for temperature control - Ultra quick response times for temperature variations - 120 times per second. Microprocessor use is the most energy efficient means of heating water. Ideal applications include: Emergency eyewash, eye-face wash. Provides unlimited 84°F tepid water meeting ANSI Z358.1. Environmentally friendly. Saves water and energy - 99% energy efficient. Made in the U.S.A.
10 CFR Section 431.105 and Section 431.106; Federal Public Law 111-380 (No Lead); Cal Green
Chronomite TRIPLETS™ - High Capacity - 3 Phase - High Activation - H3 models are manufactured to provide reliable hot water with flow rates from 2.8 gpm to 8.0 gpm. There is no pressure and temperature relief valve needed (unless required by code), saving time and money on installation. The housing is fabricated from rugged stainless steel. The element assembly is fabricated from Celcon plastic. The heating coils are nichrome. It uses a digital microprocessor for temperature control - Ultra quick response times for temperature variations - 120 times per second. Microprocessor use is the most energy efficient means of heating water. Ideal applications include: Emergency eyewash, eye-face wash. Provides unlimited 84°F tepid water meeting ANSI Z358.1. Environmentally friendly. Saves water and energy - 99% energy efficient. Made in the U.S.A.
10 CFR Section 431.105 and Section 431.106; Federal Public Law 111-380 (No Lead); Cal Green
PRICE
$3,269.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 17-1/8 in |
| Height | 15-1/2 in |
| Weight | 26 lbs |
| Recommended Wire Size | 10 AWG |
| Water Connection | 3/4 NPT in |
| Water Inlet Size | Hot and Cold Water in |
Product Details
| Min Activation Flow Rate | 2.80 GPM gal/min |
| Color | Gray |
| Working Pressure Rating | 25 to 80 psi psi |
| Amperage | 38 A |
| Series | Triplets |
| For Use With | Safety, Emergency Eyewash / Facewash, Healthcare |
| Temperature Range | Preset to 84 °F |
| Wattage | 32,000 W |
| Voltage | 480 V |
| Temperature Rise @ 4 GPM | 55°F °F |
| Material | Rugged Jet-Kote® Gray Steel |
| Phase | 3 |
| Manufacturers Part Number | ER-67H/480_3P |
| Brand | Chronomite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, UPC, IAPMO, CSA, ANSI Z358.1 |