Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eemax

Model # :WBB1642394

MPN #: HA024240

Eemax HA024240 Electric Tankless Water Heater Home Advantage II - 24kW, 100Amps

Product Description
Eemax HA024240 Home Advantage II Electric Tankless Water Heater - 24 kW, 100A

Eemax's heating technology blows away other water heating products, making it the proven choice for professional plumbers and distributors. Applications include Water-Saver Shower Head 1.5 GPM, Standard Shower Head 2.0 GPM, Standard Hand Sink 0.5 GPM, Kitchen Sink 1 to 2 GPM, Bath Tub ≥ 4 GPM, Dishwasher 1 to 2 GPM, Washing Machine 1 to 1.5 GPM. Average Gallons Per Minute (GPM) based on 2010 Plumbing Standards.

  • Durable, Easily Replaceable Heating Elements
  • Digital Temperature Display
  • Adjustable Temperature in Increments of 1°F
  • Smart, Energy Efficient, Digital Technology
Features:
  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Simple Installation: 3/4" NPT water connectors for easy flex hose installation
  • Instant, consistent and endless hot water
  • 7 GPM @ 60psi
  • Compact, resistant and stylish with digital temperature control in increments of 1°F ranging from 80°F to 140°F
  • 99.8% energy efficient


PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth3-3/4 in
Height17 in
Wire Size3 x 8 AWG in
Connection Size3/4 in

Product Details

Power Supply3 x 40 AMPS
Amperage100 A
Max PSI150 psi
Gallons per Minute0.3-7 gal/min
Temperature Range80 to 140 °F
Wattage24K W
Voltage240 V
Min PSI25 psi
Connection StyleNPT
Manufacturers Part NumberHA024240
BrandEemax