- Capacity - 1,200 lb
- Top and bottom shelves covered with shock-absorbing, non-slip cushioned, non-conductive vinyl matting
- All welded construction (except casters), durable 12 gauge steel shelves, 3/16" thick angle corners, and 12 gauge caster mounts for long-lasting use
- Tubular handle with smooth radius bend
- Bolt on casters, 2 swivel & 2 rigid
- 1-1/2" shelf lips down (flush) on both shelves
- Clearance between shelves - 20"
- Top shelf height - 34"
Jamco Instrument Cart, 1200 lb. Capacity, 48"L x 24"W x 34"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$829.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 34 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
| Shelf Clearance | 20 in |
Product Details
| Assembly Required | No |
| Type | Mobile Instrument Cart |
| Shelf Type | Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel Pneumatic |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | AB248N800PP |
| Shelf Material | Steel |
| Brand | Jamco |
Warranty
| Warranty | 1 yr |