- 14 Gauge
- 14 gauge all-welded steel
- Wood Top w/ Vinyl Matting Cover
- Units with 4 bumper corners
- 1-1/2" x 1/8" angle iron uprights for added strength
- Ships fully assembled and ready for use
- 10" x 3-5/16" Pneumatic Casters - (2) Rigid, (2) Swivel
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Instrument Cart w/Flat Shelves, 1000 lb. Cap., 42-11/16"L x 25-1/8"W x 35-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$789.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-11/16 in |
| Width | 25-1/8 in |
| Height | 35-1/2 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 10 in |
| Shelf Clearance | 20-11/16 in |
Product Details
| Assembly Required | No |
| Type | Mobile Instrument Cart |
| Shelf Type | Flat |
| Frame Color Family | Gray |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel Pneumatic |
| Style | Standard |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Standard Handle Instrument Cart |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | IC243610PN95 |
| Shelf Material | Wood Top with Vinyl Matting |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |