- 5" x 1-1/4" Polyurethane Bolt-On Casters - (4) Swivel with Side Brakes
- 4" Spacing Between Shelves
- 1-1/2" x 1/8" angle iron construction
- 16-gauge steel trays (sold separately)
- Choose perforated or solid trays
- Available with 4" or 6" spacing between shelves
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Pan & Tray Truck, 14 Tray Capacity, 33-1/2"W x 24"D x 67-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$625.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-1/2 in |
| Depth | 24 in |
| Height | 67-1/8 in |
| Runner Space | 4 in |
| Pan Size | 23-15/16 x 29-15/16 x 1-1/4 |
Product Details
| Assembly Required | No |
| Type | Pan & Tray Truck |
| Caster Type | 4 Swivel |
| Casters | 4 |
| Material | Steel |
| Pan Capacity | 14 |
| Package Quantity | 1 |
| Manufacturers Part Number | PAT-24-4-14-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |