Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 1-1/8" Nom. I.D
Write a Review
|
Questions & Answers (0)
Product Description
This superior closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. INSUL-LOCK® Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Ideal for applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. INSUL-LOCK® Seam-Seal pipe insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating needed. However, for severe UV exposure (rooftop applications) or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.
SPECIFICATION COMPLIANCEASTM C 534 Type 1 (Tubing), Grade 1 ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 1-1/2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102-03. FMRC Approval Guide Chapter 14 Pipe Insulation. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
Sold in package quantity of 25, priced each.
SPECIFICATION COMPLIANCEASTM C 534 Type 1 (Tubing), Grade 1 ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 1-1/2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102-03. FMRC Approval Guide Chapter 14 Pipe Insulation. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
Sold in package quantity of 25, priced each.
PRICE
$17.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Flame Spread Up to 1/2" Thickness | Not Greater Than 25 |
| Nominal Inside Diameter | 1-1/8 in |
| Smoke Developed Up to 1/2" Thickness | Not Greater Than 50 |
| Wall Thickness | 1/2 in |
| Density | 3-6 PCF lbs/ft³ |
Product Details
| Water Vapor Permeability Dry Cup | <0.06 |
| Type | With Core |
| Operating Temperature Range | -70°F - 200°F |
| Color | Black |
| Chemical/Solvent Resistance | Good |
| Thermal Conductivity 90°F Mean | .27 BTU-in/hr-ft²-°F °F |
| Thermal Conductivity 75°F Mean | .25 BTU-in/hr-ft²-°F °F |
| Mildew Resistance/Air Erosion | Pass |
| Description | Tubular Insulation |
| Package Quantity | 1 |
| Water Absorption | <0.20 by Volume % |
| Manufacturers Part Number | 6RXL048118 |
| Ozone Resistance | Pass |
| Brand | K-Flex USA |