Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281445

MPN #: 2ES30C-3P

AMT 2ES30C-3P 2" Cast Iron Straight Centrifugal End Suct. Chem Pump, EPDM/EPR Seal, 3hp, 3 Phase

Product Description
This pump includes precision cast high efficiency impellers to maximize performance and pressure. Cast iron diffusers for durability and extended life. Aluminum construction and heavy duty powder coated steel frame allows portability for use in many applications. Built-in flapper/check valve and wrench for easy service of the pump. This unit is ideal for fire protection, emergency fire fighting, washdown and AG/sprinkler applications.

Features:
  • 2" NPTM Cast Iron Suction Port
  • Three-Way Cast Iron Discharge Port
      Includes-
    • (1) 1 1/2" NPTM
    • (2) 1" NPTM
  • SiC/SiC Mechanical Seal w/FKM
  • EPDM O-rings & Gaskets
Meets or exceeds US Coast Guard Fire Pump Performance Requirement as specified by 46 CFR 27.301.
NOTE: Dimensions are in inches and have a tolerance of +/- 1/8".

PRICE
$1,225.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/16 in
Width11-5/16 in
Height10-13/16 in
Weight63 lbs
Inlet Connection2 in
Discharge Connection Size2 in

Product Details

TypeStraight Centrifugal End Suction Pump
Horsepower3 HP
Rotations per Minute3450 rpm
ColorBlue
Amperage4/8 A
Hertz50/60 Hz
Gallons per Minute180.0 gal/min
Motor TypeTEFC
Seal MaterialSilicon Carbide
Voltage208/460 V
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number2ES30C-3P
Inlet Connection TypeFNPT
Housing MaterialCast Iron
Temperature of Liquid Pumped200
BrandAMT

Warranty

Warranty1 yr