Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Flex USA

Model # :WBB307522

MPN #: 6RXL038118

Insul-Lock® Self Seal 6'L, 3/8" Wall Thickness, 1-1/8" Nom. I.D - Pkg Qty 36

Product Description
This superior closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. INSUL-LOCK® Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Ideal for applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. INSUL-LOCK® Seam-Seal pipe insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating needed. However, for severe UV exposure (rooftop applications) or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.

SPECIFICATION COMPLIANCEASTM C 534 Type 1 (Tubing), Grade 1 ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 1-1/2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102-03. FMRC Approval Guide Chapter 14 Pipe Insulation. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
Sold in package quantity of 36, priced each.

PRICE
$369.00  Sold in packages of 36 / $10.25 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Flame Spread Up to 1/2" ThicknessNot Greater Than 25
Nominal Inside Diameter1-1/8 in
Smoke Developed Up to 1/2" ThicknessNot Greater Than 50
Wall Thickness3/8 in
Density3-6 PCF lbs/ft³

Product Details

Water Vapor Permeability Dry Cup<0.06
TypeWith Core
Operating Temperature Range-70°F - 200°F
ColorBlack
Chemical/Solvent ResistanceGood
Thermal Conductivity 90°F Mean.27 BTU-in/hr-ft²-°F °F
Thermal Conductivity 75°F Mean.25 BTU-in/hr-ft²-°F °F
Mildew Resistance/Air ErosionPass
DescriptionTubular Insulation
Package Quantity36
Water Absorption<0.20 by Volume %
Manufacturers Part Number6RXL038118
Ozone ResistancePass
BrandK-Flex USA