This shower door bottom seal is constructed of clear vinyl and comes in a 36 in. lengths. This item is designed to attach to the bottom of frameless, swinging shower doors without the need of adhesives. Cutting down to size will be necessary if door measures less than 36 inches in width. For alternate design, see also Prime-Line's model number M-6264.
Prime-Line M 6258 -1 Frameless Shower Door Bottom Seal, 3/8 in. x 36 in., Vinyl, Clear
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Vinyl |
| Package Quantity | 1 |
| Description | M 6258 -1 Frameless Shower Door Bottom Seal 3/8 in. x 36 in. Vinyl |
| Color | Clear |
| Manufacturers Part Number | M 6258-1 |
| Brand | Prime-Line Products |