SPECIFICATION COMPLIANCE
- ASTM C 534 Type 2 (Sheet), Grade 1
- ASTM D 1056-00-2C1
- New York City MEA 186-86-M Vol. IV
- USDA Requirements
- STC = 17 per ASTM E 90.
- UL 94-5V Flammability Classification (Recognition No. E300774)
- ASTM E 84 2" 25/50-tested according to UL 723 and NFPA 255
- Complies with requirements of CAN/ULC S102-03.
- NFPA No. 101 Class A Rating.
- Meets requirements of NFPA 90A/B Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems.
- Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
- Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation).
- MIL-P-15280, Form S (Sheet).
- R8 Sheet meets R-value requirements of the International Energy Conservation Code for Outdoor Ductwork.
Sold in package quantity of 18, priced each.