- Black Frame/5.0 IR Filter Lens
- Single lens and adjustable temples ensure reliable performance
- Lenses are coated for superior scratch resistance Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.
- Custom imprinting available
- Meets ANSI/ISEA Z87.1-2020 + High Impact and CE/UKCA EN 166
Pyramex® Integra® Safety Glasses, Anti-Fog, Shade 3.0 IR, Green Lens/Black Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.60 Sold in packages of 12 / $5.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Safety Glasses |
| Lens Color Family | Shade 3 |
| Frame Color Family | Black |
| Material | Polycarbonate, Nylon |
| Anti Scratch | Yes |
| Anti Fog | Yes |
| Package Quantity | 12 |
| Description | Safety Glasses |
| Series | Integra |
| Manufacturers Part Number | SB460SF |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2020 + High Impact, CE/UKCA EN 176 |