- Black Frame/5.0 IR Filter Lens
- One size fits most
- Soft nosepiece for snug fit
- Slim co-injected temples
- Lightweight spectacle – 22 gm
- Scratch-resistant, polycarbonate lens provide 99.9% of UV protection
- Custom imprinting available.
- Meets ANSI/ISEA Z87.1-2020 + High Impact
Pyramex® Ever-Lite® Safety Glasses, Anti-Fog, Shade 5.0 IR, Green Lens/Black Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.60 Sold in packages of 12 / $8.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Safety Glasses |
| Lens Color Family | Shade 5 |
| Frame Color Family | Black |
| Material | Polycarbonate |
| Anti Scratch | Yes |
| Anti Fog | Yes |
| Package Quantity | 12 |
| Description | Safety Glasses |
| Series | Ever-Lite |
| Manufacturers Part Number | SB8650SF |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2020 + High Impact |