Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234073

MPN #: 8500

Exair® Intellistat® Ion Air Gun, 24 VDC, 1/4" NPT Air Inlet, Blue

Product Description
The Intellistat® Ion Air Gun produces ionized compressed air to neutralize static and remove troublesome particulates during clean processes, test procedures and sensitive assembly work. With a ±30 volt balance the Intellistat was designed to use minimal compressed air while delivering precise blowoff and exceptional static decay rates capable of reducing 1000 volts to less than 100 in under one second. A low voltage transformer converting 120V or 240V to 24V assures electrical safety, while Exair's® engineered air nozzle meet OSHA compressed air standards. Coming equipped with a short-throw, fast acting and effortless trigger, the Intellistat's lightweight frame (less than 200 grams) allows extended use without fatigue. It is a dependable and low maintenance solution made of durable dissipative polycarbonate for applications requiring non-conductivity such as circuit board or electronic manufacturing. Ideal for sterile environments such as laboratories, clean rooms or for scientific testing facilities.

Applications:
  • Precision parts assembly
  • Maintain charge neutrality in laboratory processes
  • Remove particles from parts and surfaces in clean environments
  • Printed circuit board manufacturing
  • Maintain cleanliness during electronics manufacturing and assembly
  • Eliminate electrostatic discharge
  • Remove debris from medical products
  • Clean glass containers, slides and lenses
Advantages
  • Rapid static decay
  • Low voltage operation
  • Quick change emitter point
  • Comfortable, short throw trigger for ionization
  • Lightweight for prolonged use
  • OSHA safe air outlet
  • LED indicators for proper and improper functionality
  • Rated Class 5 for clean rooms and controlled environments per ISO 14644-1


PRICE
$979.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4
Width6-3/8 in
Height1 in
Weight0.4 lbs

Product Details

Thrust1.6 lb-ft
ColorBlue
Max PSI100 psi
MaterialAluminum
SCFM5.8
Package Quantity1
Manufacturers Part Number8500
PSI80 psi
Noise Output81 dBA
BrandExair