Exair 1210-24-CS, Soft Grip Safety Air Gun W/1100 Super Air Nozzle, 24" Extension and Chip Shield
Write a Review
|
Questions & Answers (0)
Product Description
EXAIR's Soft Grip Safety Air Gun is ideal for hours of continuous use without fatigue; the ergonomic design keeps the hand in a comfortable position and incorporates a large trigger that permits operation with one or more fingers. The durable cast aluminum body is suited for rugged industrial use and includes a convenient hanger hook for easy storage. The Soft Grip Safety Air Gun can be ordered with aluminum, stainless steel, or PEEK plastic nozzles to meet your individual application needs. Aluminum Extension Pipes help to reach normally inaccessible areas. EXAIR's engineered air nozzles and polycarbonate chip shields work in conjunction to meet or exceed OSHA standard 1910.242(b): compressed air shall not be used for cleaning purposes except where reduced to less than 30 PSIG and then only with effective chip guarding and personal protective equipment. Theses nozzles are also engineered to lower noise levels and provide protection against occupational noise exposure explained in OSHA standard CFR 1910.95 (a): protection against the effects of noise exposure shall be provided when the sound levels exceed those shown in Table G-16 when measured on the A scale of a standard sound level meter at slow response.
PRICE
$179.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/16IN in |
| Width | 4 in |
| Depth | 4 in |
| Height | 6-1/2 in |
| Weight | 12 lbs |
Product Details
| Type | Soft Grip Safety |
| CFM | 14 CFM |
| Sound Level 3' Away | 74 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Chip Shield Material | Polycarbonate |
| Max PSI | 120 psi |
| Gun Material | Aluminum |
| Male/Female Thread | Female |
| Material | Aluminum/Zinc/Polycarbonate |
| Description | Safety Air Gun With Super Air Nozzle |
| Manufacturers Part Number | 1210-24-CS |
| Extension Material | Aluminum |
| @ PSIG | 80 psig |
| Nozzle Material | Zinc Aluminum |
| Brand | Exair |