- Inter-Department Envelopes keep documents neat and organized to ensure efficient and accurate delivery of company mail
- Use colored envelopes to code mail for quick special handling identification
- Envelopes feature string and button closure for repeated use
- Printed envelopes display 5 columns: Date, Deliver To, Department, Sent By and Department
- Printed one side with space for 31 entries
- 100 per case
- Material: Paper Stock
Global Industrial
Model # :WBB3176644
Global Industrial Inter-Department Envelopes, 10"W x 13"L, Yellow, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
Product Details
| Type | Interoffice Envelopes |
| Color | Yellow |
| Closure | String & Button |
| Inter-Department Delivery w/ 5 columns-Date, Deliver To, Sent By, 2 Department | |
| Opening | End |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Catalog Envelopes |
| Material | Paper |
| Description | Inter-Department Envelopes |
| Package Quantity | 100/pack |
| Seal Type | String Tie |
| Manufacturers Part Number | B3176644 |
| Brand | Global Industrial |