- Self-Seal Envelopes make sealing envelopes fast and easy
- No moisture needed to seal!
- Simply peel off tear strip and seal
- Tear off strip keeps adhesive free from dust for a longer shelf life
- Constructed from durable 40 lb. paper stock
- Sides expand to hold bulky items
- End loading
Global Industrial
Model # :WBB3176136
Global Industrial Expandable Self-Seal Envelopes, 9-1/2"W x 13"L, Kraft, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 9-1/2 in |
| Depth | 2 in |
Product Details
| Type | Expandable Envelopes |
| Color | Brown |
| Closure | Self Seal |
| Plain | |
| Opening | End |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Expandable Envelopes |
| Material | Paper |
| Description | Expandable Self Seal Envelopes |
| Package Quantity | 250/pack |
| Seal Type | Self Sealing |
| Manufacturers Part Number | B3176136 |
| Brand | Global Industrial |