Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1150702

MPN #: 215045-005

Quick Cable, Intercell Connectors, 215045-005, 5-3/4", 5 Pcs

Product Description
Features:
  • Intercell Connectors
  • Safeburning, highconductivity lead QuickLink® intercells connectors
  • Available in two thicknesses: High Capacity Intercells, same thickness as standard, and Ultra Capacity Intercells, which are double the thickness of our High Capacity
  • Easier to identify – part number and centertocenter size molded into each intercell
  • Branded for quality assurance
  • 3% antimonial lead, free of voids and porosity, greater electrical conductivity
  • Ultra capacity Intercells have thicker strap and burn rings ideal for "fast charge" batteries
  • Shrouds fit easily
PRICE
$93.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number215045-005
MaterialLead
Package Quantity5 PCS/Bag
DescriptionIntercell Connectors
BrandQuick Cable