- Battery Connectors Flag Connector
- Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
- 25 times better than SAE conductivity standard, J163 and J1811
- Permanent, indelible, readable gauge and polarity stamped on clamp
- Quick Connectors are listed by UL (ULSTD 486A) & CUL , when applied with Quick Cable HexCrimptools 4255, 4255M, 4255R & 4255MR (standard and ratchet versions)
- Fasteners included
- Made in North America
- Kits and Assortments are available
Quick Cable 3440-005P Positive Straight Clamp Connector, 4/0 Gauge, 5 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 4/0 ga |
Product Details
| Type | Positive |
| Material | Copper |
| Package Quantity | 5 PCS/Bag |
| Description | Straight Clamp Connector |
| Manufacturers Part Number | 3440-005P |
| Brand | Quick Cable |