Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
ProTeam

Model # :WBB3791593

MPN #: 107314

ProTeam® Intercept Micro Filter Bags For 6 qt. Backpack Vacuums, Open Collar, 10/Pack

Product Description
Don't be fooled by other generic paper vacuum filter bags. Maximize your cleaning efficiency by using only genuine ProTeam® filters. To safeguard the Indoor Air Quality of your facilities and to optimize the performance of your vacuum cleaner, change filters once they are half full for optimal vacuum suction. The open-collared design makes emptying and reusing this filter easy and the dual-layered construction of prevents captured particulates from escaping the vacuum and disrupting the air quality within your workplace. Fits 6 quart triangular commercial backpack vacuums.

Features:
  • ProLevel Filtration - ProTeam®'s ProLevel Filtration system provides advanced protection against there introduction of pollutants back into an environment
  • Larger Capacity - ProTeam®'s Intercept Micro Filters have 21% more filtration area than non-pleated filters
  • Longer Filter Life - Fully laminated inner liner eliminates shredding
  • Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria
  • Reusable - Open collar design makes emptying and reusing the filter simple and easy
  • Keep your vacuum in good working order by using genuine ProTeam® replacement parts
  • Includes 10 pack of filters with open collar
  • Fits: GoFit 6, GoFit 6 PLUS, GoFit 6 Cordless, Super Coach Pro 6, GoFree Flex Pro II, ProVac FS 6, GoFit 6 PH, GoFit 6 HEPA


PRICE
$23.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth1 in
Height11 in

Product Details

StyleBag/Filter
TypeMicro Filter Bags
MaterialPaper
Package Quantity10
Manufacturers Part Number107314
For Use WithProTeam GoFit 6, GoFit 6 PLUS, GoFit 6 Cordless, Super Coach Pro 6
BrandProTeam