ProTeam® ProGuard Intercept Micro Filter Bags, 10 Gallon, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
#107181 Intercept Micro Filter Bag 10 gallon. 1 pk of 3. Fits ProGuard 10.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 2 in |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Type | Wet/Dry Vacuums |
| Material | Paper |
| Package Quantity | 3 |
| Color | Green |
| Manufacturers Part Number | 107181 |
| For Use With | Proguard 10 Series Vacuums |
| Brand | ProTeam |