Earphone Connection Hawk EP1348EC Easy-Connect Lapel Microphone Surveillance Kit, Harris
Write a Review
|
Questions & Answers (0)
Product Description
Hit your Mark every time with the Hawk EC Lapel Microphone with Easy-Connect featuring the Alignment Guide Arrow! The Hawk EC is concealable, lightweight and comes complete with the new FIn Ultra Ambi eartip for all day comfort, an ambidextrous fit and enhanced acoustical engineering for a higher level of situational awareness.
For Use With
Harris Unity XG-100, XL200-P
For Use With
Harris Unity XG-100, XL200-P
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Electret Condenser Microphone |
| Color | Black |
| Series | Hawk |
| Style | Multi-Pin Connector |
| Material | Polycarbonate/Metal |
| Description | Microphone Surveillance Kit, Harris |
| Connection Style | Multi-Pin |
| Package Quantity | 1 |
| Manufacturers Part Number | EP1348EC |
| Respirator Connection Type | Multi-Pin |
| Radio Type | Harris |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |