RCA SM310-X03 Police Style Rubberized Speaker Mic, Heavy Duty
Write a Review
|
Questions & Answers (0)
Product Description
Extra Loud Heavy duty speaker mic 3.5mm Aux. Jack Dust Proof and Splashing Water Resistant X03 Two Prong Right Angle Connector
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3-3/4 in |
| Height | 1-5/8 in |
| Weight | 0.8 lbs |
Product Details
| Description | Police Style Rubberized Speaker Mic, Heavy Duty |
| Color | Black |
| Manufacturers Part Number | SM310-X03 |
| Brand | RCA |
Warranty
| Warranty | 1 yr |