Bagcraft EcoCraft® Interfolded Soy Wax Deli Sheets, 10-3/4"L x 12"W, Pack of 6000
Write a Review
|
Questions & Answers (0)
Product Description
Blended, renewable-resource, soy-wax coating performs as well as petroleum-based alternatives. Versatile sheets may be used for a variety of purposes: food wrap, scale sheets, pick-up sheets, basket liners, etc. Pop-up box ensures simple and easy, one-at-a time sheet dispensing. Made of Paper
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 |
| Width | 12 in |
| Size | 12" x 10-3/4" |
Product Details
| Style | Pop-Up |
| Type | Soy Wax |
| Made in the USA | Yes |
| Package Quantity | 6000 |
| Color | Brown |
| Manufacturers Part Number | 1601216012 |
| Brand | Bagcraft |
Compliance & Certifications
| Certifications | Cedar Grove Composting Approved |