Bagcraft Foil Single Serve Bags, 6"W x 3/4"D x 6-1/2"H, Silver, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Foil and paper lamination provides heat retention. Fast-loading with easy closure for high-speed operations. Upscale appearance boosts sales and quality image.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Width | 6 in |
| Depth | 3/4 in |
| Height | 6-1/2 |
| Size | 6" x 6-1/2" x 0-3/4" |
Product Details
| Style | Bag |
| Type | Bags |
| Package Quantity | 1000 |
| Color | Silver |
| Manufacturers Part Number | 300533 |
| Brand | Bagcraft |