Reynolds Wrap® Extra Heavy Duty Aluminum Foil Roll, 500'L x 18"W, Silver
Write a Review
|
Questions & Answers (0)
Product Description
This extra-heavy duty aluminum foil comes in a box with a standard cutting edge. It is good for use in cooking, serving and freezing food. Lining pans with roll before cooking makes cleanup easy. Use for grilling to lock in flavor and for freezing to prevent freezer burn.
PRICE
$429.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 |
| Width | 18 in |
| Size | 18" x 500' |
Product Details
| Style | Roll |
| Type | Heavy Duty Aluminum Foil |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 632 |
| Percent Post Consumer Recycled Content | 15% |
| Percent Recycled Content | 15% |
| Brand | Reynolds Wrap |