Interion by Global Industrial
Model # :WB812234MH
Interion® 48"W Left Handed Return Table - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Interion® Office Partition Furniture
Left Handed Return Table, 48"W x 24"D
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Left Handed Return Table, 48"W x 24"D
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation. Easy assembly. 1 Year Limited Warranty.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 30 in |
Product Details
| Type | Desk |
| Frame Color Family | Black |
| Material | Laminate Top with Steel Frame |
| Description | 48" Left Handed Return Table |
| Series | Interion |
| Manufacturers Part Number | 812234MH |
| Top Color Family | Mahogany |
| Furniture Type | Desk |
| Brand | Interion by Global Industrial |