Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection Reversible Return, 48"W X 24"D X 28-1/2"H, Warm Birch

Product Description
✓ Connects to either side of your existing desk to create an L-shaped worksurface
✓ Modesty panel provides coverage for a cleaner appearance & added privacy

Expand your workspace with the 48"W x 24"D Interion® Office Collection Reversible Return. Ideal for use in any corporate or home office, this straight return connects to either side of your existing desk to create an L-shaped worksurface, giving you more room to spread out, stay organized, and keep essentials within reach. It's made from commercial-grade laminate, which resists wear, scratches, & moisture, and features a 3 mm edge banding for enhanced durability. The built-in silver grommet cover keeps cords organized, while the integrated modesty panel provides privacy and a professional appearance.

  • Built-in silver grommet cover for cord management
  • Can be paired with coordinating desks from the Interion® Office Collection
  • PRICE
    $175.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height28-1/2 in

    Product Details

    Assembly RequiredYes
    TypeReturn
    Frame Color FamilyWarm Birch
    Top Color FamilyWarm Birch
    ReturnReversible
    Package Quantity1
    Frame MaterialLaminate
    Manufacturers Part NumberB3249581
    CollectionOffice Collection
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited