Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB695790MBL

Interion® Mobile Office Partition Panel, 60-1/4"W x 99"H, Blue

Product Description
Interion® By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4" thick upholstered panel features an interior engineered wood (MDF) frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3" swivel casters (all locking) that provide full mobility and allow easy transport from area to area. Coordinates with Interion®'s complete line of Office Partition Panels. 1 Year Limited Warranty.

PRICE
$445.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
445.95
Buy 4+ units
425.95Save $20.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-1/4 in
Height99 in
Thickness1-3/4 in

Product Details

TypeFull Fabric
Frame Color FamilyBlack
ColorBlue
MaterialSteel
DescriptionMobile Deluxe Office Partition Panel
Manufacturers Part Number695790MBL
WindowNo
Panels1
CollectionTraditional
Partition StyleMobile
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes