Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® 36" Square Bar Height Restaurant Table, Charcoal

Product Description
✓ 300 lbs. weight capacity
✓ Low maintenance and easy to clean
✓ Durable, particleboard laminate top is moisture and mold resistant

Give your guests a clean and modern place to relax, socialize, and eat their meals with the Interion® Square Bar Height Restaurant Table. The 1-1/4" thick laminate tabletop is easy to clean and withstands daily use in places such as office breakrooms, school lunchrooms, or in restaurants. The table features a vinyl T-mold edge banding that prevents food, moisture, and mold from penetrating the core, while the base is stable and can be easily leveled on uneven floors. Some assembly required. 10-Year Limited Warranty.

PRICE
$475.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height42 in
Weight Capacity300 lbs
Top Thickness1-1/4 in

Product Details

Assembly RequiredYes
TypeBar Table
Frame Color FamilyBlack
Top Color FamilyCharcoal
DescriptionBar Height Restaurant Table
Frame MaterialSteel
Leg TypePedestal
Manufacturers Part Number695808CL
ShapeSquare
Top MaterialLaminate
BrandInterion by Global Industrial

Warranty

Warranty10 yr