Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Gaming Chair, Antimicrobial, High Back, Black/Gray

Product Description
Standout Features:

✓ Ergonomic design.
✓ Bonded leather construction.
✓ Rated for 8-10 hours of sitting.

Punch up your home office with the Interion® Antimicrobial High Back Gaming Chair. Made of durable metal construction and equipped with antimicrobial leather, this gaming chair is ideal for keeping you comfortable. The upholstery is protected from bacteria, mold, and more, during intense gaming sessions. The chair's high back, adjustable headrest, and lumbar pillow provide ergonomic support for your neck, shoulders, and back. Plus, the full reclining feature helps you find the relief you're looking for. Heavy duty casters are included. Class 3 gas lift. CAL117 certified. 1 Year Limited Warranty. Measures: 27" W x 28" D x 49" H.

  • 11cm thickness on the seat cushion provides support for all day use.
  • Height adjustable padded armrest.
  • Maximum weight capacity: 300 lbs.
  • Some assembly required.
  • Five legged base.
  • PRICE
    $285.95

    1
    1
    Backordered, expected around 03/20/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity300 lbs
    Weight41.5 lbs
    Seat Width20-1/2 in
    Seat Depth19-1/2 in
    Seat Height17-3/4 - 20-3/4 in
    Min Seat Height17-3/4 in
    Max Seat Height20-3/4 in
    Base5 Legged
    Base Diameter27 in
    Back Width21 in
    Back Height32-/12 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeFull Back Recline
    AntimicrobialYes
    Arm TypeFixed
    Manufacturers Part Number695853GY
    CollectionActive
    BrandInterion by Global Industrial
    SeriesInterion
    CastersYes
    Seat Color FamilyGray
    Package Quantity1
    Frame MaterialMetal
    Back TypeHigh Back
    Seat MaterialBonded Leather

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CAL 117 CertifiedYes