Rowmark Interior Mattes with Beveled Edges, 1" x 3", 1/16" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
A non-glare matte finish of micro-thin overlay requires minimum cutting depth. Ideal for fine detailed engraving.
100 piece 1" x 3", 1/16" thickness, beveled edges interior material, 1 color per pack, multiple color options available. Black/white lettering, red/white, yellow/black, blue/white, white/black.
100 piece 1" x 3", 1/16" thickness, beveled edges interior material, 1 color per pack, multiple color options available. Black/white lettering, red/white, yellow/black, blue/white, white/black.
PRICE
$6,295.00 Sold in packages of 100 / $62.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Size | 1" x 3" |
| Thickness | 1/16" |
Product Details
| Package Quantity | 100 |
| Brand | Rowmark |