Interlake Mecalux Bulk Storage Rack Row Spacer, Hardware Not Included, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
Interlake Mecalux - Bulk Rack Storage Row Spacer
Bulk rack row spacers are pieces of blue steel that are used to join rows of back-to-back frames together for added stability.
Bulk rack row spacers are pieces of blue steel that are used to join rows of back-to-back frames together for added stability.
PRICE
$9.80
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 in |
Product Details
| Type | Spacer |
| Material | Steel |
| Description | Row Spacer |
| Color | Blue |
| Manufacturers Part Number | T0032517 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |