Interlake Mecalux Bolted Pallet Rack Upright Frame Shim, 11 Gauge, 5-1/16" x 4-5/16"
Write a Review
|
Questions & Answers (0)
Product Description
Pallet rack shims are durable metal plates designed to fit the exact dimensions of pallet rack foot plates. They are used to level and stabilize pallet racking systems installed on uneven or sloped floors, helping maintain proper rack alignment and load safety. Finished with a galvanized coating, pallet rack shims are ideal for long-term use in warehouses, distribution centers, and industrial storage environments.
PRICE
$3.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Size | 5-1/16 x 4-5/16 x 1/8 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Shim |
| Color | Gray |
| Application | Pallet Rack |
| For Use With | Interlake Mecalux Bolted Pallet Rack Uprights |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | T0200872 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |