Interlake Mecalux Pallet Rack (Unslotted) Beam 108"L - 5350 Lbs Cap
Write a Review
|
Questions & Answers (0)
Product Description
INTERLAKE TEAR DROP PALLET RACK
BEAMS
High strength 15-gauge beams. 2-3/4"W x 1-1/2" step beams accommodate cross bars and decking. Interlock stud and keyhole connection automatically locks into column. Piston lock secures beam into place.
To select load beam determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level.
BEAMS
High strength 15-gauge beams. 2-3/4"W x 1-1/2" step beams accommodate cross bars and decking. Interlock stud and keyhole connection automatically locks into column. Piston lock secures beam into place.
To select load beam determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level.
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Weight | 29.3 lbs |
| Beam Height | 4-1/2 in |
| Connection | Teardrop |
Product Details
| Assembly Required | No |
| Shelf Capacity | 5350 lbs |
| Color | Orange |
| Material | Steel |
| Package Quantity | 1 |
| Description | Unslotted |
| Manufacturers Part Number | IB45ET10800RRA2000 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |